
Power To The Board Appli-Mate Rast5 Hdr Vrt 3Ckt Gw Silver
Mfr # 919991249
Zoro # G805932503
product price: $0.65
/eaSold in multiples of 200 for $130.00
Key Features
Max. Temp.
120°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919991249
Zoro #
G805932503
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
2.032 µm
Details
Max. Temp.
120°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Features
Glow-Wire Capable
Hole Center to Center
5 mm
Material
Nylon
Number of Rows
1
Current Rating
16 A
Flammability Rating
UL 94V-0
Terminal Finish
Nickel Plated
Number of Contacts
3
Contact Finish
Silver Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.