Power To The Board Extreme Lphpower Plug, Right-Angle, 24 Signal Contacts, Select Gold (Au)

  • Mfr # 459850142

  • Zoro # G905964022


product price: $4.45
/ea
Sold in multiples of 20 for $89.00

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459850142
Zoro #
G905964022
UPC #
884982067837
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
2.90mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Signal
Current
1 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Rows
2
Terminal Type
Through Hole
Sub-Category
PCB Headers
Number of Contacts
24
Current Rating
1 A
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm
Contact Finish
Gold over Nickel
Max. Temp.
260°C
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
(p)ower-(s)ignal Configuration
24s - 0p
Product Name
EXTreme LPHPower
Max-Cycle
3
Shrouded
Fully
Max-Duration
20
Plating min - Mating
0.762µm
Glow-Wire Capable
No
Polarized to PCB
Yes
First Mate / Last Break
No
Orientation
Right Angle
Max-Temp
260
Component Type
PCB Header
Guide to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.27mm
Polarized to Mating Part
Yes
Current - Maximum per Contact
1.0A
UL
E29179
Stackable
No
Keying to Mating Part
None
Flammability
94V-0
Circuits (Loaded)
24
CSA
LR19980
Voltage - Maximum
250V AC (RMS)/DC
Breakaway
No
Lock to Mating Part
No
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
PCB Retention
None
Durability (mating cycles max)
250
PCB Locator
No

Description

Power To The Board Extreme Lphpower Plug, Right-Angle, 24 Signal Contacts, Select Gold (Au) Plating, For 2.36Mm Thick Pc Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.