Zoro Homepage

Power To The Board Super-Sabre 7.5Mm Recp Hsg 3Ckt

  • Mfr # 1726722003

  • Zoro # G005932365


product price: $0.59
/ea
Sold in multiples of 200 for $118.00

Key Features

Max. Temp.
125°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
172672
Standards
CSA Certified; UL E29179
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1726722003
Zoro #
G005932365
UPC #
-
Country of Origin
United States

Details

Max. Temp.
125°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
172672
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
7.5 mm
Connector Type
Receptacle
Color
Black
Current Rating
34 A
Number of Contacts
3
Flammability Rating
UL 94V-0
Number of Rows
1
Pitch - Mating Interface
7.50mm
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +125°C
Product Name
Super Sabre
Keying to Mating Part
Yes
Current - Maximum per Contact
34.0A
UL
E29179
Material - Resin
Nylon
Polarized to Mating Part
Yes
Circuits (maximum)
3
Stackable
No
Flammability
94V-0
CSA
LR19980
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.