Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Power To The Board Super-Sabre 7.5Mm Recp Hsg 8Ckt 1726722008

Power To The Board Super-Sabre 7.5Mm Recp Hsg 8Ckt (Discontinued)

  • Mfr # 1726722008
  • Zoro # G105932340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1726722008
Zoro #
G105932340
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Temp.
125°C
Standards
CSA Certified; UL E29179
Hole Center to Center
7.5 mm
Connector Type
Receptacle
Material
Nylon
Color
Black
Number of Rows
1
Current Rating
34 A
Flammability Rating
UL 94V-0, UL 94V-1
Number of Contacts
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.