
Power To The Board Super-Sabre Vert Hdr Assy 8Ckt Fgrprf
Mfr # 1720420802
Zoro # G505791080
product price: $5.65
/eaSold in multiples of 15 for $84.75
Key Features
Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal, Wire-to-Board
Series
172042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1720420802
Zoro #
G505791080
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.025 µm
PC Tail Length
3.81mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.