Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216301-1212
- Zoro # G123947463
product price:Â
$
1.19
/ea
Sold in multiples of 1250 for
$1,487.50
Key Features
Series
216301
End 1 Gender
Female
Cable Length
150 mm
Number of Loaded Circuits
1
Termination Interface Style
Crimp/Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1212
- Zoro #
- G123947463
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Series
- 216301
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Number of Ends
- Single-Ended
- Wire Jacket Color
- Black
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 150 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 150MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.