Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216301-2222
- Zoro # G923947564
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
End 2 Gender
Pigtail
Maximum Wire Insulation Diameter
2.7 mm
Number of Loaded Circuits
1
End 1 Gender
Female
Number of Ends
Single-Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2222
- Zoro #
- G923947564
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- End 2 Gender
- Pigtail
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- Series
- 216301
- Wire Jacket Color
- Red
- Contact Plating
- Gold
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 150 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-S 150MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.