Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216301-2112
- Zoro # G023947464
product price:Â
$
0.94
/ea
Sold in multiples of 1500 for
$1,410.00
Key Features
Maximum Wire Insulation Diameter
2.7 mm
Series
216301
End 2 Gender
Pigtail
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2112
- Zoro #
- G023947464
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 150 mm
Details
- Item
- Pre-Crimp Lead
- Series
- 216301
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- Contact Plating
- Tin
- Number of Ends
- Single-Ended
- End 1 Gender
- Female
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Red
Description
MX150 F-S 150MM 16 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.