Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216302-1223
- Zoro # G323947560
product price:Â
$
1.79
/ea
Sold in multiples of 1250 for
$2,237.50
Key Features
Wire Jacket Color
Black
Number of Loaded Circuits
1
End 2 Gender
Male
Wire Size (AWG)
14 AWG
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216302-1223
- Zoro #
- G323947560
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
Details
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
- Number of Ends
- Double-Ended
- Series
- 216302
- End 2 Contact Family
- MX150
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
Description
MX150 M-M 225MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.