Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216303-2203
- Zoro # G823947640
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Number of Ends
Single-Ended
Termination Interface Style
Crimp/Compression
Series
216303
End 1 Gender
Male
End 2 Gender
Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216303-2203
- Zoro #
- G823947640
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
- Wire Size (AWG)
- 18 AWG
Details
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- Series
- 216303
- End 1 Gender
- Male
- Item
- Pre-Crimp Lead
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Red
- Contact Plating
- Gold
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
Description
MX150 M-S 225MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.