Pre-Crimp Lead, 225 mm, Tin
- Mfr # 21630-01123
- Zoro # G923947588
product price:Â
$
0.93
/ea
Sold in multiples of 100 for
$93.00
Key Features
End 2 Gender
Female
Maximum Wire Insulation Diameter
2.7 mm
End 1 Gender
Female
Termination Interface Style
Crimp/Compression
End 2 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21630-01123
- Zoro #
- G923947588
- UPC #
- -
- Country of Origin
- India
- End 2 Gender
- Female
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- End 2 Contact Family
- MX150
- Wire Jacket Color
- Black
- Contact Plating
- Tin
- Number of Ends
- Double-Ended
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- Series
- 216300
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 225 mm
Description
MX150 F-F 225MM 14 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.