Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Tin
- Mfr # 216301-1113
- Zoro # G423947613
product price:Â
$
0.99
/ea
Sold in multiples of 1500 for
$1,485.00
Key Features
Contact Plating
Tin
Maximum Wire Insulation Diameter
2.7 mm
Number of Ends
Single-Ended
Wire Size (AWG)
16 AWG
Termination Interface Style
Crimp/Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1113
- Zoro #
- G423947613
- UPC #
- -
- Country of Origin
- India
- Contact Plating
- Tin
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Female
- Wire Jacket Color
- Black
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Series
- 216301
- Number of Loaded Circuits
- 1
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 225 mm
Description
MX150 F-S 225MM 16 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.