Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216301-2204
- Zoro # G623947642
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
End 1 Contact Family
MX150
Number of Loaded Circuits
1
Maximum Wire Insulation Diameter
2.7 mm
End 1 Gender
Female
Wire Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2204
- Zoro #
- G623947642
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 300 mm
Details
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
- Wire Jacket Color
- Red
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Series
- 216301
Description
MX150 F-S 300MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.