Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216303-1214
- Zoro # G723947528
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Termination Interface Style
Crimp/Compression
End 1 Gender
Male
Number of Ends
Single-Ended
Series
216303
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1214
- Zoro #
- G723947528
- UPC #
- -
- Country of Origin
- India
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- Number of Ends
- Single-Ended
- Series
- 216303
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
- Wire Jacket Color
- Black
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Number of Loaded Circuits
- 1
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Cable Length
- 300 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 M-S 300MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.