Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216301-2225
- Zoro # G123947616
product price:Â
$
1.65
/ea
Sold in multiples of 1250 for
$2,062.50
Key Features
Wire Size (AWG)
14 AWG
Series
216301
Number of Ends
Single-Ended
Maximum Wire Insulation Diameter
2.7 mm
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2225
- Zoro #
- G123947616
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
Details
- Series
- 216301
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
- Wire Jacket Color
- Red
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
Description
MX150 F-S 450MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.