Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 150.00Mm Length

  • Mfr # 2157111112

  • Zoro # G905922305


product price:  $0.99
/ea
Sold in multiples of 96 for $95.04

Key Features

Application
Signal, Wire-to-Board
Standards
UL 10002
Jacket Color
Black
Conductor Material
Copper Alloy
Spool Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2157111112
Zoro #
G905922305
UPC #
-
Country of Origin
India

Dimensions

Spool Length
150 mm
Wire Size (AWG)
26
Wire Insulation Diameter
0.78-1.28mm
Cable Length
150.00mm

Details

Application
Signal, Wire-to-Board
Standards
UL 10002
Jacket Color
Black
Conductor Material
Copper Alloy
Max. Amps
2 A
Voltage
100V AC/DC
Wire Gauge
26 AWG
Termination Interface Style
Crimp or Compression
Plating min - Mating
0.406µm
Material - Plating Mating
Tin
Series
215711
Circuits (Loaded)
1
Product Name
CLIK-Mate
Current - Maximum per Contact
2.0A
Material - Plating Termination
Tin
Voltage - Maximum
100V AC (RMS)/DC
Gender
Male-Pigtail
Single Ended
Yes
Connector to Connector
CLIK-Mate Terminal-to-Pigtail
Assembly Configuration
Pre-crimped Lead Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.