Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 225.00Mm Length

  • Mfr # 2157112113

  • Zoro # G505922545


product price:  $0.88
/ea
Sold in multiples of 150 for $132.00

Key Features

Application
Signal, Wire-to-Board
Jacket Color
Red
Max. Amps
2 A
Standards
UL 10002
Voltage
100V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2157112113
Zoro #
G505922545
UPC #
-
Country of Origin
India

Dimensions

Spool Length
225 mm
Wire Insulation Diameter
0.78-1.28mm
Wire Size (AWG)
26
Cable Length
225.00mm

Details

Application
Signal, Wire-to-Board
Jacket Color
Red
Max. Amps
2 A
Standards
UL 10002
Voltage
100V AC/DC
Conductor Material
Copper Alloy
Wire Gauge
26 AWG
Connector to Connector
CLIK-Mate Terminal-to-Pigtail
Material - Plating Mating
Tin
Plating min - Mating
0.406µm
Series
215711
Assembly Configuration
Pre-crimped Lead Only
Voltage - Maximum
100V AC (RMS)/DC
Termination Interface Style
Crimp or Compression
Product Name
CLIK-Mate
Single Ended
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
1
Current - Maximum per Contact
2.0A
Gender
Male-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.