Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 225.00Mm Length

  • Mfr # 2157112123

  • Zoro # G505922439


product price:  $0.88
/ea
Sold in multiples of 150 for $132.00

Key Features

Application
Signal, Wire-to-Board
Max. Amps
2 A
Standards
UL 10002
Wire Gauge
24 AWG
Spool Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2157112123
Zoro #
G505922439
UPC #
-
Country of Origin
India

Dimensions

Spool Length
225 mm
Wire Insulation Diameter
0.78-1.28mm
Cable Length
225.00mm
Wire Size (AWG)
24

Details

Application
Signal, Wire-to-Board
Max. Amps
2 A
Standards
UL 10002
Wire Gauge
24 AWG
Conductor Material
Copper Alloy
Jacket Color
Red
Voltage
100V AC/DC
Assembly Configuration
Pre-crimped Lead Only
Plating min - Mating
0.406µm
Current - Maximum per Contact
2.0A
Circuits (Loaded)
1
Material - Plating Termination
Tin
Product Name
CLIK-Mate
Voltage - Maximum
100V AC (RMS)/DC
Termination Interface Style
Crimp or Compression
Gender
Male-Pigtail
Material - Plating Mating
Tin
Single Ended
Yes
Series
215711
Connector to Connector
CLIK-Mate Terminal-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.