
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 300.00Mm Length (Discontinued)
- Mfr # 2157112124
- Zoro # G505922491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2157112124
Zoro #
G505922491
UPC #
-
Country of Origin
India
Dimensions
Spool Length
300 mm
Cable Length
300.00mm
Wire Size (AWG)
24
Wire Insulation Diameter
0.78-1.28mm
Details
Application
Signal, Wire-to-Board
Voltage
100V AC/DC
Wire Gauge
24 AWG
Max. Amps
2 A
Conductor Material
Copper Alloy
Standards
UL 10002
Jacket Color
Red
Circuits (Loaded)
1
Connector to Connector
CLIK-Mate Terminal-to-Pigtail
Plating min - Mating
0.406µm
Series
215711
Material - Plating Mating
Tin
Current - Maximum per Contact
2.0A
Gender
Male-Pigtail
Assembly Configuration
Pre-crimped Lead Only
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Product Name
CLIK-Mate
Material - Plating Termination
Tin
Voltage - Maximum
100V AC (RMS)/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.