
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 450.00Mm Length
Mfr # 2157112105
Zoro # G505922613
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
Key Features
Application
Signal, Wire-to-Board
Conductor Material
Copper Alloy
Spool Length
450 mm
Jacket Color
Red
Max. Amps
2 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2157112105
Zoro #
G505922613
UPC #
-
Country of Origin
India
Dimensions
Spool Length
450 mm
Wire Size (AWG)
28
Wire Insulation Diameter
0.78-1.28mm
Cable Length
450.00mm
Details
Application
Signal, Wire-to-Board
Conductor Material
Copper Alloy
Jacket Color
Red
Max. Amps
2 A
Wire Gauge
28 AWG
Voltage
100V AC/DC
Standards
UL 10002
Connector to Connector
CLIK-Mate Terminal-to-Pigtail
Single Ended
Yes
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Series
215711
Gender
Male-Pigtail
Current - Maximum per Contact
2.0A
Plating min - Mating
0.406µm
Material - Plating Mating
Tin
Voltage - Maximum
100V AC (RMS)/DC
Termination Interface Style
Crimp or Compression
Product Name
CLIK-Mate
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.