
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Gold (Au) Plated (Discontinued)
- Mfr # 2147621221
- Zoro # G905922732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2147621221
Zoro #
G905922732
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
75 mm
Wire Size (AWG)
18
Cable Length
75.00mm
Wire Insulation Diameter
1.85mm max.
Details
Application
Power, Wire-to-Wire
Jacket Color
Black
Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Wire Gauge
18 AWG
Standards
UL 10002
Material - Plating Mating
Gold
Single Ended
No
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Plating min - Mating
0.762µm
Series
214762
Gender
Male-Male
Termination Interface Style
Crimp or Compression
Assembly Configuration
Pre-crimped Lead Only
Connector to Connector
Micro-Fit 3.0 Crimp Terminals
Circuits (Loaded)
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.