
Pre-Crimped Lead Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male, Tin (Sn) Plated (Discontinued)
- Mfr # 2147622122
- Zoro # G905922633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2147622122
Zoro #
G905922633
UPC #
-
Country of Origin
India
Dimensions
Spool Length
150 mm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Details
Application
Power, Wire-to-Wire
Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Wire Gauge
18 AWG
Standards
UL 10002
Jacket Color
Red
Single Ended
No
Termination Interface Style
Crimp or Compression
Plating min - Mating
1.016µm
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Crimp Terminals
Series
214762
Gender
Male-Male
Circuits (Loaded)
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.