This item is Discontinued.

Molex Crimp Wire Connector, 16 AWG Max, 1 Port, Black, 600 V, 9 A 2153401223

This item is Discontinued.

Molex

Crimp Wire Connector, 16 AWG Max, 1 Port, Black, 600 V, 9 A (Discontinued)

Mfr # 2153401223
Zoro # G205790147
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2153401223
Zoro #
G205790147
UPC #
-
Country of Origin
Thailand

Dimensions

Maximum Wire Size
16 AWG
Length
225 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
9 A
Number of Ports
1
Material
Brass
Number of Contacts
1
Finish
Gold Plated
Terminal Finish
Tin Plated
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.