This item is Discontinued.

Molex Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Gold (Au) Plating 2153401225

This item is Discontinued.

Molex

Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Gold (Au) Plating (Discontinued)

Mfr # 2153401225
Zoro # G805790196
Country of Origin Thailand
Category Power Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2153401225
Zoro #
G805790196
UPC #
-
Country of Origin
Thailand

Dimensions

Length
450 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Female-Female Connector
Maximum Voltage
600 V
Current
9 A
Number of Ports
1
Connector Type
Female-Female
Color
Black
Material
Brass
Wire Range
16 AWG
Current Rating
9 A
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Number of Contacts
1
Type
Female-Female
Max. Voltage
600V
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.