
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174822223
Zoro # G905922527
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
Key Features
Application
Power, Wire-to-Wire
Circuits (Loaded)
1
Current - Maximum per Contact
50.0A
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Product Name
Mini-Fit Sr.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2174822223
Zoro #
G905922527
UPC #
-
Country of Origin
India
Dimensions
Wire Insulation Diameter
6.60mm max.
Cable Length
225.00mm
Wire Size (AWG)
8
Details
Application
Power, Wire-to-Wire
Circuits (Loaded)
1
Current - Maximum per Contact
50.0A
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Product Name
Mini-Fit Sr.
Plating min - Mating
0.762µm
Color - Resin
Red
Series
217482
Wire/Cable Type
UL 10669
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Single Ended
No
Gender
Male-Male
Assembly Configuration
Pre-crimped Lead Only
Material - Resin
PVC
Lock to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Number of Rows
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.