Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Gold (Au) Plating, 600.00Mm
- Mfr # 2163001226
- Zoro # G505922514
product price:Â
$
2.15
/ea
Sold in multiples of 41 for
$88.15
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
14 AWG
Spool Length
600 mm
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2163001226
- Zoro #
- G505922514
- UPC #
- -
- Country of Origin
- India
Dimensions
- Spool Length
- 600 mm
- Cable Length
- 600.00mm
- Wire Insulation Diameter
- 2.70mm max.
- Wire Size (AWG)
- 14
Details
- Application
- Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge
- 14 AWG
- Jacket Color
- Black
- Conductor Material
- High Performance Alloy (HPA)
- Voltage
- 14V DC
- Assembly Configuration
- Pre-crimped Lead Only
- Gender
- Female-Female
- Wire/Cable Type
- TXL
- Series
- 216300
- Material - Plating Mating
- Gold
- Termination Interface Style
- Crimp or Compression
- Product Name
- MX150
- Circuits (Loaded)
- 1
- Connector to Connector
- MX150 Crimp Terminals
- Single Ended
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.