
Pre-Crimped Lead Squba 1.8 Female-To-Squba 1.8 Female, Tin (Sn) Plating (Discontinued)
- Mfr # 2177902124
- Zoro # G905922602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2177902124
Zoro #
G905922602
UPC #
-
Country of Origin
India
Dimensions
Cable Length
300.00mm
Wire Insulation Diameter
0.95mm-1.40mm
Wire Size (AWG)
22
Details
Gender
Female-Female
Series
217790
Color - Resin
Red
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Material - Metal
Copper Alloy
Lock to Mating Part
Yes
Number of Rows
1
Material - Plating Termination
Tin
Product Name
Squba
Wire/Cable Type
UL 10002
Current - Maximum per Contact
6.0A
Material - Plating Mating
Tin
Single Ended
No
Termination Interface Style
Crimp or Compression
Material - Resin
PVC
Connector to Connector
Squba Crimp Terminals
Voltage - Maximum
125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.