This item is Discontinued.

Molex Crimp Wire Connector, 16 AWG Max, Black, 600 V, 12 A 2174701224

This item is Discontinued.

Molex

Crimp Wire Connector, 16 AWG Max, Black, 600 V, 12 A (Discontinued)

Mfr # 2174701224
Zoro # G205789189
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2174701224
Zoro #
G205789189
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
16 AWG
Cable Length
300.00mm
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Current
12 A
Series
217470
Material
Copper
Application
Power, Wire-to-Board
Connector to Connector
Ultra-Fit Crimp Terminals
Material - Plating Mating
Gold
Circuits (Loaded)
1
Single Ended
No
Assembly Configuration
Pre-crimped Lead Only
Gender
Female-Female
Wire/Cable Type
UL 1061
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.