Pre-Crimped Lead Ultra-Fit Female-To-Ultra-Fit Female, Gold (Au) Plating
- Mfr # 2174702224
- Zoro # G505789841
product price:Â
$
0.99
/ea
Sold in multiples of 94 for
$93.06
Key Features
Type
Crimp
Color
Red
Maximum Wire Size
16 AWG
Minimum Wire Size
16 AWG
Maximum Voltage
600V AC, 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2174702224
- Zoro #
- G505789841
- UPC #
- -
- Country of Origin
- India
- Item
- Cable Assembly/Connector
- Type
- Crimp
- Color
- Red
- Maximum Voltage
- 600V AC, 600V DC
- Current
- 12 A
- RoHS Compliant
- Yes
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 16 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.