Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premo-Flex 0.50 Jmpr Lgt 305 Typea 40Ckt

  • Mfr # 152660445

  • Zoro # G605925491


product price: $7.69
/ea
Sold in multiples of 15 for $115.35

Key Features

Cable Length
0.305m
Series
15266
Product Name
Premo-Flex FFC Jumper
Current - Maximum per Contact
0.5A
Voltage - Maximum
60V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152660445
Zoro #
G605925491
UPC #
884982442498
Country of Origin
Hungary

Dimensions

Cable Length
0.305m

Details

Series
15266
Product Name
Premo-Flex FFC Jumper
Current - Maximum per Contact
0.5A
Voltage - Maximum
60V AC
Circuits (maximum)
40
Pitch - Mating Interface
0.50mm
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
40
Wire/Cable Type
Flat Flex Cable
Material - Plating Mating
Tin
Contact Layout Type
A (same side)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.