Zoro Homepage

Premo-Flex 0.50 Jmpr Lgt 76 TypeD 40Ckt

  • Mfr # 98266-0430

  • Zoro # G2752431


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
0.5 A
Series
98266
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98266-0430
Zoro #
G2752431
UPC #
756054768846
Country of Origin
Germany

Dimensions

Length
0.076 m

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
0.5 A
Series
98266
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
0.5 mm
Sub-Category
Cable
Max. Temp.
105°C
Number of Contacts
40
Current Rating
0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.