Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premo-Flex 1.00 Jmpr Lgt 102 Typea 18Ckt

  • Mfr # 152670339

  • Zoro # G505948712


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
1.2 A
Series
15267
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152670339
Zoro #
G505948712
UPC #
884982443518
Country of Origin
Hungary

Dimensions

Length
0.102 m

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
1.2 A
Series
15267
Maximum Operating Temperature
105 Degrees C
Current Rating
1.2 A
Hole Center to Center
1 mm
Contact Finish
Tin Plated
Max. Temp.
105°C
Sub-Category
Cable
Number of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.