Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premo-Flex 1.00 Jmpr Lgt 127 TypeA 14Ckt

  • Mfr # 15267-0297

  • Zoro # G2764304


product price: $1.79
/ea
Sold in multiples of 49 for $87.71

Key Features

Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
1.2 A
Series
15267
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15267-0297
Zoro #
G2764304
UPC #
884982442399
Country of Origin
Hungary

Dimensions

Length
0.127 m

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
1.2 A
Series
15267
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
1 mm
Max. Temp.
105°C
Sub-Category
Cable
Current Rating
1.2 A
Number of Contacts
14
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.