Zoro Homepage

Premo-Flex 1.00 Jmpr Lgt 127 Typed 8Ckt

  • Mfr # 152670232

  • Zoro # G505948514


product price: $1.65
/ea
Sold in multiples of 57 for $94.05

Key Features

Max. Voltage
60V AC
Maximum Voltage
60 V AC
Series
15267
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152670232
Zoro #
G505948514
UPC #
884982440746
Country of Origin
Hungary

Dimensions

Length
0.127 m
Cable Length
127.00mm

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Series
15267
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Sub-Category
Cable
Number of Contacts
8
Hole Center to Center
1 mm
Current Rating
1.2 A
Contact Finish
Tin Plated
UL
E29179
Product Name
Premo-Flex FFC Jumper
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.2A
Pitch - Mating Interface
1.00mm
Wire/Cable Type
Flat Flex Cable
Circuits (Loaded)
8
Flammability
94V-0
Contact Layout Type
D (opposite side)
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.