Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex PROFIBUS-5P-MM-REC-M16-3M-PUR 1200998001

PROFIBUS-5P-MM-REC-M16-3M-PUR (Discontinued)

  • Mfr # 1200998001
  • Zoro # G900442747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200998001
Zoro #
G900442747
UPC #
883906347956
Country of Origin
Unknown

Dimensions

Length
3.0m
Mounting Thread Size
M16

Details

IP Rating
IP67
Type
Single Ended (pigtail)
NEMA Rating
NEMA 6
Orientation
Back Panel Mount to Straight
Keyway
Single
Series
120099
Current - Maximum per Contact
4.0A
Gender
Male
Poles
5
Temperature Range - Operating
-20°C to +80°C
Material - Component
Nickel-plated Brass
Coupling Type
External Thread
Panel Mount
Back
Voltage - Maximum
250V
Product Name
PROFIBUS Data Line

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.