Zoro Homepage

Protect.Cov.Ins.Male 2P

  • Mfr # 7803.6804.0

  • Zoro # G205982368


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

Material - Peg
Die-cast Aluminum
Cover Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6804.0
Zoro #
G205982368
UPC #
-
Country of Origin
China

Dimensions

Component Size
3A «21x21»

Details

Material - Peg
Die-cast Aluminum
Cover Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
UL
E249674
CSA
256883
Voltage - Maximum
230V / 400V
Cover Color
Grey RAL 7037
Number of Pegs
2
IP Rating
IP66, IP67
Type
STD
Component Type
Cover
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.