
PROTECT.COV.INS.MALE 2P
Mfr # 936010710
Zoro # G700442435
product price: $17.19
/eaSold in multiples of 4 for $68.76
Key Features
Number of Pegs
2
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Cover Color
Grey RAL 7037
Material - Peg
Die-cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936010710
Zoro #
G700442435
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
3A «21x21»
Details
Number of Pegs
2
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Cover Color
Grey RAL 7037
Material - Peg
Die-cast Aluminum
Voltage - Maximum
230V / 400V
UL
E249674
Lock to Mating Part
Yes
CSA
256883
Product Name
GWconnect
Component Type
Cover
Series
93601
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Type
STD
IP Rating
IP66, IP67
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.