Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pwrwize 6Mm 2-Ckt Receptacle Key: A Red

  • Mfr # 2119420002

  • Zoro # G305995398


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Insulation Material
PBT
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
125 Degrees F
Material
Polyester
Series
211942
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119420002
Zoro #
G305995398
UPC #
-
Country of Origin
Singapore

Dimensions

Diameter
6.00mm

Details

Item
PowerWize
Insulation Material
PBT
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
125 Degrees F
Material
Polyester
Series
211942
Color
Red
Connector Type
Receptacle
Type
Receptacle
Number of Rows
2
Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Busbar
Number of Contacts
2
Hole Center to Center
19.06 mm
Keying to Mating Part
Yes
Glow-Wire Capable
No
Pitch - Mating Interface
19.06mm
Circuits (maximum)
2
Material - Resin
PBT
Product Name
PowerWize
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +125°C
Polarized to Mating Part
Yes
Maximum Conductors
2
Maximum Run Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.