Zoro Homepage

Qd Perma-Seal .250 X .032 (Saa-2140)

  • Mfr # 191640012

  • Zoro # G205900317


product price: $0.56
/ea
Sold in multiples of 200 for $112.00

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Female
Insulation Type
NiAc
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191640012
Zoro #
G205900317
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
6.35mm
Tab Thickness
0.81mm
Wire Size (AWG)
18, 20, 22

Details

Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Female
Insulation Type
NiAc
Seam
Closed
Max. Temp.
125 Degrees C
Max. Voltage
600V
Connection Material
Brass
Type
Quick Disconnect
Insulation Dia
5.97mm max.
Glow-Wire Capable
No
Product Name
Perma-Seal
Lock to Mating Part
None
Material - Plating Termination
Tin
Series
19164
Insulated
Partial
Material - Plating Mating
Tin
Temperature Range - Operating
-55° to +125°C
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.