
QMA JACK STR, 2 H FLANGE RECPT, SINGLE BAG
Mfr # 73254-0431
Zoro # G7920811
product price: $8.75
/eaSold in multiples of 10 for $87.50
Key Features
Series
73254
Type
Subminiature
Reverse Polar
No
Keying to Mating Part
None
Gender
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73254-0431
Zoro #
G7920811
UPC #
884982965836
Country of Origin
Unknown
Details
Series
73254
Type
Subminiature
Reverse Polar
No
Keying to Mating Part
None
Gender
Jack
Orientation
Straight
Panel Mount Method
Flange
Panel Mount
Yes
Impedance
50Ω
Product Name
QMA
Frequency
18 GHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.