
Qsfp+ 10Gb Standard Loopback 5Db
Mfr # 747630015
Zoro # G905951022
product price: $72.69
/eaSold in multiples of 2 for $145.38
Key Features
Max. Voltage
3.3V
Application
Module-to-Board
Series
74763
Standards
UL E107635
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747630015
Zoro #
G905951022
UPC #
-
Country of Origin
Mexico
Details
Max. Voltage
3.3V
Application
Module-to-Board
Series
74763
Standards
UL E107635
Color
Light Green
Contact Finish
Nickel Plated
Flammability Rating
UL 94V-0
Terminal Type
Through Hole
Material - Plating Mating
Nickel
Polarized to Mating Part
No
Shielded
No
Component Type
Adapter
Lock to Mating Part
No
Flammability
94V-0
UL
E107635
Color - Resin
Green (Light)
Gender
Dual
Product Name
QSFP Plus,QSFP+
Orientation
Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.