Qsfp-Dd-To-2 Qsfp56 (Zqsfp) Passive Cable Assembly, 56 Gbps, 30 Awg

  • Mfr # 2033661005

  • Zoro # G905963407


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Series
203366
Length
0.5 m
Connector Type
Plug
Material
Zinc
Wire Range
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033661005
Zoro #
G905963407
UPC #
-
Country of Origin
China

Dimensions

Length
0.5 m
Wire Size (AWG)
30
Cable Length
0.50m

Details

Series
203366
Connector Type
Plug
Material
Zinc
Wire Range
30 AWG
Contact Finish
Gold Plated
Wire/Cable Type
Temp-Flex Twinax
Connector to Connector
QSFP-DD-to-2 QSFP56, QSFP-DD-to-2 zQSFP+
Material - Plating Mating
Gold
Impedance
100Ω
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Gender
Plug/Plug
Lock to Mating Part
Yes
Data Rate
28.0 Gbps
Material - Metal
Zinc Die Cast
Product Name
QSFP-DD,zQSFP Plus,zQSFP+
Circuits (Loaded)
MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.