
Qsfp Mm50 Om3 Assy Ofnp 20.0M
Mfr # 1062831020
Zoro # G305787115
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua
RoHS Compliant
Yes
Length
20 m
Series
106283
Single Ended
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062831020
Zoro #
G305787115
UPC #
-
Country of Origin
United States
Dimensions
Length
20 m
Cable Size
3.00mm
Cable Length
20.0m
Details
Item
Wire Connector
Color
Aqua
RoHS Compliant
Yes
Series
106283
Single Ended
No
Fiber (Core/Cladding)
50/125µm
Connector to Connector
MTP-to-MTP
Boot Type
Straight
Mode
Multimode Enhanced
Wire/Cable Type
OM3 Plenum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.