Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qsfp+Cge W/Emi Sprngfngrsassy-Norearpins

  • Mfr # 747500023

  • Zoro # G305951288


product price: $15.59
/ea
Sold in multiples of 8 for $124.72

Key Features

Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747500023
Zoro #
G305951288
UPC #
-
Country of Origin
China

Details

Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.