Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Qsfp+Mtp Loopback, Multimode, 12 Fiber, 50/125 Micrometer, Qsfp+ Pin Out 1060051100

Qsfp+Mtp Loopback, Multimode, 12 Fiber, 50/125 Micrometer, Qsfp+ Pin Out (Discontinued)

  • Mfr # 1060051100
  • Zoro # G205785013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060051100
Zoro #
G205785013
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
50/125µm
Cable Length
LOOPBACK

Details

Item
Wire Connector
RoHS Compliant
Yes
Features
Single Ended
Series
106005
Mode
Multimode
Fiber (Core/Cladding)
50/125µm
Single Ended
Yes
Wire/Cable Type
Ribbon Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.