Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R.A. Hsg W/Lever W/Pg16 Cable Gland

  • Mfr # 7908.6663.1

  • Zoro # G405979373


product price: $32.55
/ea
Sold in multiples of 3 for $97.65

Key Features

Mounting Style
Bulkhead
Housing Color
Black RAL 9005
Color
Black
Material
Polyamide
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7908.6663.1
Zoro #
G405979373
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16
Cable Diameter
8.00-14.00mm
Component Size
«32X13»

Details

Mounting Style
Bulkhead
Housing Color
Black RAL 9005
Color
Black
Material
Polyamide
Standards
CSA Certified; UL E249674
Flammability Rating
UL 94 V-0
Max. Voltage
500V
Series
93601
UL
E249674
Number of Levers
1
Gland Color
Black RAL 9005
Component Type
Single Lever Bulkhead Housing
Lock to Mating Part
Yes
Material - Lever
Polyamide
IP Rating
IP66, IP67
Material - Cable Gland
Polyamide
Type
STD
Entry Location
Side
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
CSA
256883
Thread Type
(Pg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.