Zoro Homepage

R.A. HSG w/LEVER w/PG16 CABLE GLAND

  • Mfr # 936014686

  • Zoro # G300442620


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

Mounting Style
Bulkhead
Thread Size
Pg16
Material - Housing
Polyamide
Thread Type
(Pg)
Voltage - Maximum
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014686
Zoro #
G300442620
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16
Cable Diameter
8.00-14.00mm
Component Size
«32X13»

Details

Mounting Style
Bulkhead
Material - Housing
Polyamide
Thread Type
(Pg)
Voltage - Maximum
500V
Entry Location
Side
Flammability
UL 94V-0
Lock to Mating Part
Yes
Housing Color
Black RAL 9005
Material - Cable Gland
Polyamide
UL
E249674
CSA
256883
Gland Color
Black RAL 9005
Material - Lever
Polyamide
Number of Levers
1
Type
STD
Component Type
Single Lever Bulkhead Housing
Product Name
GWconnect
Series
93601
IP Rating
IP66, IP67
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.