Zoro Homepage

REC M12 CAT6A RJ45 8P FE STR PUR 2M

  • Mfr # 1203410752

  • Zoro # G2082933


original price: $183.99
9% off
new price: $165.99
/ea
Free Shipping & Returns

Key Features

Poles
8
Cable Diameter
6.40mm (.252")
Material - Plating Mating
Gold
Cable Length
2.0m (6.56')
UL
E200650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203410752
Zoro #
G2082933
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
6.40mm (.252")
Cable Length
2.0m (6.56')
Wire Size AWG
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.