Receptacle Connector, 1,500 V
- Mfr # 46999-0805
- Zoro # G723947573
product price:Â
$
0.35
/ea
Sold in multiples of 6000 for
$2,100.00
Key Features
Number of Circuits
6
Housing Gender
Receptacle
Flammability Rating
94V-2
Number of Rows
3
Includes Mounting Ears
Mounting Ears Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46999-0805
- Zoro #
- G723947573
- UPC #
- -
- Country of Origin
- United States
- Number of Circuits
- 6
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Flammability Rating
- 94V-2
- Number of Rows
- 3
- Includes Mounting Ears
- Mounting Ears Included
- Manufacturer Family
- Standard 0.062"
- Series
- 1625
- Mating Interface Pitch
- 3.68 mm
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Natural
Description
P S Connectors 6Ckt Recept HSG W/PreBnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.