Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 160074-0001
- Zoro # G323947492
product price:Â
$
5.69
/ea
Sold in multiples of 300 for
$1,707.00
Key Features
Series
160074
Manufacturer Keying Option
A
Flammability Rating
94V-0
Housing Gender
Receptacle
Mating Interface Pitch
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160074-0001
- Zoro #
- G323947492
- UPC #
- -
- Country of Origin
- China
- Series
- 160074
- Manufacturer Keying Option
- A
- Flammability Rating
- 94V-0
- Housing Gender
- Receptacle
- Mating Interface Pitch
- 3.5 mm
- Item
- Receptacle Connector
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mates with Manufacturer Part Number
- 33001, 33012, 343454001
- Number of Rows
- 2
- Number of Circuits
- 20
- Manufacturer Family
- MX150
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024)
- Housing Color
- Black
- Housing Material
- Nylon
- Maximum Operating Temperature
- 125 Degrees C
Description
MX150UL ASSY RCPT 2X10 BLK A/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.